14007.0-01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14007.0-01 Stego Enclosure Heaters, PTC Heater HG 140, AC/DC 120-240 V, 100W

MFG Item Number
14007.0-01

14007.0-01 Stego Enclosure Heaters, PTC Heater HG 140, AC/DC 120-240 V, 100W

MFG Item Number
14007.0-01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, Series
Item #
14007.0-01
PTC Heater HG 140, AC/DC 120-240 V, 100W

Series Information

Specifications

Specifications
Manufacturer Part Number 14007.0-01
Manufacturer Stego
Family Series Stego Enclosure Heaters
Description PTC Heater HG 140, AC/DC 120-240 V, 100W with 5.3 mm drilled hole and custom connection
Capacity 100 W
Voltage 120-240 VAC, 120-240 VDC
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Heating Element PTC Resistor
Net Weight 0.915 lbs
Gross Weight 1 lb