14012.0-00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14012.0-00

Stego Enclosure Heaters

14012.0-00

Stego Enclosure Heaters
PTC Heater HG 140, AC/DC 12-30 V, 45W
MFG Item Number
14012.0-00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, Series
Item #
14012.0-00
PTC Heater HG 140, AC/DC 12-30 V, 45W

Series Information

Specifications

Specifications
Manufacturer Part Number 14012.0-00
Manufacturer Stego
Family Series Stego Enclosure Heaters
Description PTC Heater HG 140, AC/DC 12-30 V, 45W
Capacity 45 W
Voltage 12-36 VAC, 12-36 VDC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC, 48 VAC, 48 VDC
Heating Element PTC Resistor
Protection Class I (Grounded)
Operating Temperature '-49-158 °F
Protection Rating IP20
Net Weight 0.5625 lbs
Gross Weight 0.5625 lbs