14016.0-00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14016.0-00 Stego Enclosure Heaters, PTC Heater HG 140, AC/DC 12-30 V, 150W

MFG Item Number
14016.0-00

14016.0-00 Stego Enclosure Heaters, PTC Heater HG 140, AC/DC 12-30 V, 150W

MFG Item Number
14016.0-00
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosure Heaters, Series
Item #
14016.0-00
PTC Heater HG 140, AC/DC 12-30 V, 150W

Series Information

Specifications

Specifications
Manufacturer Part Number 14016.0-00
Manufacturer Stego
Family Series Stego Enclosure Heaters
Description PTC Heater HG 140, AC/DC 12-30 V, 150W
Capacity 150 W
Voltage 12-36 VAC, 12-36 VDC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC, 48 VAC, 48 VDC
Heating Element PTC Resistor
Protection Class I (Grounded)
Operating Temperature '-49-158 °F
Protection Rating IP20
Net Weight 1.5625 lbs
Gross Weight 1.5625 lbs