Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14016.0-00 Stego Enclosure Heaters, PTC Heater HG 140, AC/DC 12-30 V, 150W
MFG Item Number
14016.0-00
14016.0-00 Stego Enclosure Heaters, PTC Heater HG 140, AC/DC 12-30 V, 150W
MFG Item Number
14016.0-00
This item cannot be canceled or returned
Description
Enclosure Heaters, Series
PTC Heater HG 140, AC/DC 12-30 V, 150W
Specifications
Specifications
| Manufacturer Part Number |
14016.0-00 |
| Manufacturer |
Stego |
| Family Series |
Stego Enclosure Heaters |
| Description |
PTC Heater HG 140, AC/DC 12-30 V, 150W |
| Capacity |
150 W |
| Voltage |
12-36 VAC, 12-36 VDC |
| Nominal Voltage |
12 VAC, 12 VDC, 24 VAC, 24 VDC, 48 VAC, 48 VDC |
| Heating Element |
PTC Resistor |
| Protection Class |
I (Grounded) |
| Operating Temperature |
'-49-158 °F |
| Protection Rating |
IP20 |
| Net Weight |
1.5625 lbs |
| Gross Weight |
1.5625 lbs |
14016.0-00
Stego Enclosure Heaters