1412DF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1412DF

Stahlin Enclosures, J Series

1412DF

Stahlin Enclosures, J Series
DEADFRONT PANELS FOR J SERIES -
MFG Item Number
1412DF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, J Series
Item #
1412DF
DEADFRONT PANELS FOR J SERIES -

J Series Information

Stahlin J series produces a top‑quality design, inclusive of spring‑loaded releasable hinges that make component mounting and panel assembly a very simple task. When properly installed, the panel is securely fixed to the sidewall of the enclosure. This means that load‑bearing weights are distributed throughout the assembly. The hinged suspended panel swings out of the way to provide full access to a panel or PC board mounting.

Specifications

Specifications
Manufacturer Part Number 1412DF
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Description DEADFRONT PANELS FOR J SERIES - FACTORY INSTALL ONLY
Material Aluminum
Composition Metallic
Panel Type Dead Front
Perforated No
Kit No
Comments Use with J, JW, JCC, RJ, RJW Series
Nominal Height 14 "
Nominal Width 12 "
Net Weight 1.1 lbs
Gross Weight 1.125 lbs
Alternatives
ABP1412
ABP1412
Fibox Enclosures, ARCA Series
HFP142
HFP142
Allied Moulded Products Enclosures, AM-R Series