Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, 141 Series
1414200
Marathon Special Products Power Distribution Blocks, 141 Series
Splicer Block, 4-P, 115A, Box/Screw,
This item cannot be canceled or returned
Description
Power Distribution Blocks, 141 Series
Splicer Block, 4-P, 115A, Box/Screw,
- 600 Volts AC/DC
- Connector, High Conductive Aluminum, Tin Plated
- Multiple Wire Rating
- Flexible Stranded Wire Compliant
Specifications
Specifications
| Manufacturer Part Number |
1414200 |
| Manufacturer |
Marathon Special Products |
| Product Series |
141 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 141 Series |
| Description |
Splicer Block, 4-P, 115A, Box/Screw, Line: (1)2AWG-14AWG, Load: (1)10-32 Screw Hole |
| Number of Poles |
4 |
| AC Voltage |
600 VAC |
| Current Rating |
155 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Screw |
| Mounting |
Panel Mount |
| Line Side Wire Range |
2-14 AWG |
| Output Wire Range |
10-32 |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.28 lbs |
1414200
Marathon Special Products Power Distribution Blocks, 141 Series