Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 52809J |
|---|---|
| Manufacturer | Cully-Minerallac |
| Family Series | Cully-Minerallac Fasteners |
| Description | 10-32 X 1/2 RHMS SLOT/PHIL ZIN |
| Screw Type | Machine |
| Bit Type | Phillips, Slotted |
| Size | 10-32 x 1/2 |
| Bit Size | #2 |
| Screw Head Type | Round Head |
| Finish | Zinc |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |