Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
1414N4PSS Series Information
| Manufacturer Part Number | 1414N4PHSSE |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | 1414N4PSS |
| Family Series | Hammond Manufacturing Enclosures, 1414N4PSS Series |
| Description | Enclosure, 6in.Hx6in.Wx4in.D, N4X, 304 Stainless Steel, Hinged Clamped Cover, Includes Inner Panel |
| Material | 304 Stainless Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Clamps |
| Panel Included | Yes |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height | 6 " |
| Nominal Width | 6 " |
| Nominal Depth | 4 " |
| Approvals | CE, CSA, UL |
| Net Weight | 5.88 lbs |
| Gross Weight | 5 lbs |