PBSS1
Wiegmann Enclosures, PBSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PBSS1 Wiegmann Enclosures, PBSS Series, N4X 30.5MM 1 PB ENCL 3.5X3.2X2.8 304SS
MFG Item Number
PBSS1

PBSS1 Wiegmann Enclosures, PBSS Series, N4X 30.5MM 1 PB ENCL 3.5X3.2X2.8 304SS

MFG Item Number
PBSS1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PBSS Series
Item #
PBSS1
N4X 30.5MM 1 PB ENCL 3.5X3.2X2.8 304SS

PBSS Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • 14 Gauge Stainless Steel
  • Smooth Grained Finish
  • 1 to 16 30.5 mm Holes
PBSS Series enclosures are designed to hold all standard brands of pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water. These enclosures are ideal for areas where serious corrosion problems exist.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Manufacturer Part Number PBSS1
Manufacturer Wiegmann
Product Series PBSS
Family Series Wiegmann Enclosures, PBSS Series
Description N4X 30.5 MM 1 Pushbutton Enclosure 3.5X3.2X2.8 304 Stainless Steel
Material 304 Stainless Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 5 "
Nominal Width 4 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 1.6667 lbs
Gross Weight 1.67 lbs
Alternatives
1435SSA
1435SSA
Hammond Manufacturing Enclosures, 1435SS Series