Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1423123 Marathon Special Products Power Distribution Blocks, 142 Series, Splicer Block, 3-P, 200A, Scrw/Scrw/
1423123 Marathon Special Products Power Distribution Blocks, 142 Series, Splicer Block, 3-P, 200A, Scrw/Scrw/
Description
Power Distribution Blocks, 142 Series
Splicer Block, 3-P, 200A, Scrw/Scrw/
- 175 Amps
- 600 Volts AC/DC
- Panel Mounting
Specifications
Specifications
| Manufacturer Part Number |
1423123 |
| Manufacturer |
Marathon Special Products |
| Product Series |
142 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 142 Series |
| Description |
Splicer Block, 3-P, 200A, Scrw/Scrw/ Line & Load: (1)1/4in.-20 Screw |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
200 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Screw/Screw |
| Mounting |
Panel Mount |
| Line Side Wire Range |
1/4-20 |
| Output Wire Range |
1/4-20 |
| Cover Included |
No |
| Composition |
Phenolic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.59 lbs |
| Gross Weight |
0.59 lbs |
1423123
Marathon Special Products Power Distribution Blocks, 142 Series