SDSA3650
Square D Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SDSA3650 Square D Surge Protective Devices (SPDs), Indoor or Outdoor Installation and
MFG Item Number
265312

SDSA3650 Square D Surge Protective Devices (SPDs), Indoor or Outdoor Installation and

MFG Item Number
265312
Item Number
SDSA3650
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
SDSA3650
Indoor or Outdoor Installation and

Series Information

Specifications

Specifications
Manufacturer Part Number 265312
Manufacturer Square D
Family Series Square D Surge Protective Devices (SPDs)
Description Indoor or Outdoor Installation and Surge Suppression of Three-phase Grounded Electrical Services from
Capacity 40 kA
SCCR 200 kA
Mode of Protection L-G, L-L, L-N, N-G
NEMA Rating NEMA 4X
Approvals CE, CSA, cULus, UL
Net Weight 1.8 lbs
Gross Weight 1.075 lbs