Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
143 Series Information
| Manufacturer Part Number | 1432563 |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | 143 |
| Family Series | Marathon Special Products Power Distribution Blocks, 143 Series |
| Description | Splicer Block, 2-P, 230A, Stud/Stud, Line: (1)3/8in.-16x1-3/16in. Stud, Load: (1)3/8in.-16x1-3/16in. Stud |
| Number of Poles | 2 |
| AC Voltage | 600 VAC |
| Current Rating | 230 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Stud/Stud |
| Mounting | Panel Mount |
| Line Side Wire Range | 3/8-16 x 1-3/8 " |
| Output Wire Range | 3/8-16 x 1-3/8 " |
| Cover Included | No |
| Composition | Phenolic |
| Color | Black |
| Approvals | CE, CSA, UL |
| Net Weight | 0.995 lbs |
| Gross Weight | 1.115 lbs |