1435S
Hammond Manufacturing Enclosures, 1435 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1435S

Hammond Manufacturing Enclosures, 1435 Series

1435S

Hammond Manufacturing Enclosures, 1435 Series
11.7 x 10.7 x 3.00
MFG Item Number
1435S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1435 Series
Item #
1435S
11.7 x 10.7 x 3.00

1435 Series Information

  • Formed With 14 Gauge Steel.
  • Smooth Continuous Welded Seams.
  • Designed to Accept Standard Heavy Duty Oil Tight Pushbuttons, Switches and Pilot Lights.
  • Captive Cover Screws Thread Into Sealed Wells.
  • Provides Protection from Dirt, Dust, Oil, and Water.
  • Finished in Gray Powder Coating.


Specifications

Specifications
Manufacturer Part Number 1435S
Manufacturer Hammond Manufacturing
Product Series 1435
Family Series Hammond Manufacturing Enclosures, 1435 Series
Description 11.7 x 10.7 x 3.00 1-13/64in. HOLE CUT-OUT, 11.75 X 10.75 X 3.00
Material Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 11 "
Nominal Width 10 "
Nominal Depth 10 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13
Approvals CE, CSA, UL
Net Weight 9.3 lbs
Gross Weight 9 lbs
Alternatives
PB16
PB16
Eaton's B-Line series Enclosures, Type 12/13 Pushbutton Series
PB16
PB16
Wiegmann Enclosures, PB Series
PBYX16
PBYX16
Wiegmann Enclosures, PBYX Series