PB16

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PB16

Wiegmann Enclosures, PB Series

PB16

Wiegmann Enclosures, PB Series
N12 30.5 MM 16 PB ENCL 11.7X10.7X3 CS-GR
MFG Item Number
PB16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PB Series
Item #
PB16
N12 30.5 MM 16 PB ENCL 11.7X10.7X3 CS-GR

PB Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • 1 to 25 30.5 mm Holes
PB Series enclosures are designed to hold all standard brands of pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Manufacturer Part Number PB16
Manufacturer Wiegmann
Product Series PB
Family Series Wiegmann Enclosures, PB Series
Description Designed to hold all standard brands of pushbuttons, switches and pilot lights. Provide protection from dust, dirt, oil and water.
Material Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 13 "
Nominal Width 11 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Approvals CSA, UL
Net Weight 11 lbs
Gross Weight 11 lbs
Alternatives
1435S
1435S
Hammond Manufacturing Enclosures, 1435 Series
PB16
PB16
Eaton's B-Line series Enclosures, Type 12/13 Pushbutton Series
PBXD16
PBXD16
Wiegmann Enclosures
PBYX16
PBYX16
Wiegmann Enclosures, PBYX Series