1437A
Hammond Manufacturing Enclosures, 1437 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1437A Hammond Manufacturing Enclosures, 1437 Series, Pushbutton Enclosure, 1-Hole, 30mm
MFG Item Number
1437A

1437A Hammond Manufacturing Enclosures, 1437 Series, Pushbutton Enclosure, 1-Hole, 30mm

MFG Item Number
1437A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1437 Series
Item #
1437A
Pushbutton Enclosure, 1-Hole, 30mm

1437 Series Information

  • Formed With 14 Gauge Steel.
  • Smooth Continuously Welded Seams.
  • Designed to Accept Standard Heavy Duty Oil Tight Pushbuttons, Switches and Pilot Lights.
  • Captive Cover Screws Thread Into Sealed Wells.
  • Provides Protection from Dirt, Dust, Oil, and Water.
  • Finished in Gray Powder Coating.



Specifications

Specifications
Manufacturer Part Number 1437A
Manufacturer Hammond Manufacturing
Product Series 1437
Family Series Hammond Manufacturing Enclosures, 1437 Series
Description Pushbutton Enclosure, 1-Hole, 30mm SCREW ON LIFT OFF COVER 4in.Hx4in.Wx4.75in.D, EXTRA DEEP
Material Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 5 "
Nominal Width 4 "
Nominal Depth 5 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13
Approvals CE, CSA, UL
Net Weight 2.8 lbs
Gross Weight 3 lbs
Alternatives
PBXD1
PBXD1
Wiegmann Enclosures, PBXD Series
PVX1
PVX1
Eaton's B-Line series Enclosures