Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
1481WDH Series Information
| Manufacturer Part Number | 1481WSSDH1418 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | 1481WDH |
| Family Series | Hammond Manufacturing Enclosures, 1481WDH Series |
| Description | WINDOW KIT N4 316SS DEEP HINGED 8in.X9in. |
| Material | Stainless Steel |
| Composition | Metallic |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Flush Quarter-Turn Latch |
| NEMA Rating | NEMA 12, NEMA 4, NEMA 4X |
| Approvals | CSA, UL |
| Net Weight | 15 lbs |
| Gross Weight | 15 lbs |