Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PC1210CC Stahlin Enclosures, PolyStar Series, Enclosure, 13.40in.Hx12.68in.Wx7.86in.D,
PC1210CC Stahlin Enclosures, PolyStar Series, Enclosure, 13.40in.Hx12.68in.Wx7.86in.D,
This item cannot be canceled or returned
Description
Enclosures, PolyStar Series
Enclosure, 13.40in.Hx12.68in.Wx7.86in.D,
PolyStar Series Information
Specifications
Specifications
| Manufacturer Part Number |
PC1210CC |
| Manufacturer |
Stahlin |
| Product Series |
PolyStar |
| Family Series |
Stahlin Enclosures, PolyStar Series |
| Description |
Enclosure, 13.40in.Hx12.68in.Wx7.86in.D, N4X, Polycarbonate, Hinged Clear Clamped Cover, Less Inner Panel |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Nominal Depth |
7 " |
| Approvals |
CSA, UL |
| Net Weight |
4.935 lbs |
| Gross Weight |
6.185 lbs |
PC1210CC
Stahlin Enclosures, PolyStar Series