Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PolyStar Series Information
| Manufacturer Part Number | PC1614CC |
|---|---|
| Manufacturer | Stahlin |
| Product Series | PolyStar |
| Family Series | Stahlin Enclosures, PolyStar Series |
| Description | Enclosure, 17.65in.Hx16.68in.Wx9.98in.D, N4X, Polycarboante, Hinged Clear Snap Latch Cover, Less Inner Panel |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Latch |
| Panel Included | No |
| NEMA Rating | NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height | 16 " |
| Nominal Width | 14 " |
| Nominal Depth | 9 " |
| Approvals | CSA, UL |
| Net Weight | 8.15 lbs |
| Gross Weight | 10.065 lbs |