1487E120SS
Hammond Manufacturing Wireway, 1487SS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1487E120SS Hammond Manufacturing Wireway, 1487SS Series, Wireway, 8in.Hx8in.Wx120in.L, N4X, 304SS

MFG Item Number
1487E120SS

1487E120SS Hammond Manufacturing Wireway, 1487SS Series, Wireway, 8in.Hx8in.Wx120in.L, N4X, 304SS

MFG Item Number
1487E120SS
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, 1487SS Series
Item #
1487E120SS
Wireway, 8in.Hx8in.Wx120in.L, N4X, 304SS

1487SS Series Information

  • Bodies and Covers are Formed from 14 Gauge 304 Stainless‑Steel with 10 Gauge Flanges
  • Many Available Accessories
  • Type 4X Pull Through Wireway

Specifications

Specifications
Manufacturer Part Number 1487E120SS
Manufacturer Hammond Manufacturing
Product Series 1487SS
Family Series Hammond Manufacturing Wireway, 1487SS Series
Description Wireway, 8in.Hx8in.Wx120in.L, N4X, 304SS
Latching Mechanism Feed Through
Cover Design Hinge Cover
Composition Stainless Steel
Style Straight Section
Nominal Length 120 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12, NEMA 4X
Net Weight 104.16 lbs
Gross Weight 104 lbs