Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Fittings, 140 Series Series
149
Thomas & Betts Fittings, 140 Series Series
This item cannot be canceled or returned
Description
Fittings, 140 Series Series
140 Series Series Information
Specifications
Specifications
| Manufacturer Part Number |
149 |
| Manufacturer |
Thomas & Betts |
| Product Series |
140 Series |
| Family Series |
Thomas & Betts Fittings, 140 Series Series |
| Description |
3-1/2 Inch Malleable Iron Locknut for Use With Rigid/IMC Conduit |
| Conduit/Cable Type |
Standard |
| Trade Size |
3-1/2 " |
| Material |
None |
| Composition |
Metallic |
| NEMA Rating |
NEMA FB1 |
| Hazardous Location |
No |
| Type |
Standard |
| Grounding |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.49 lbs |
| Gross Weight |
0.49 lbs |
149
Thomas & Betts Fittings, 140 Series Series