Series Information
| Manufacturer Part Number | 19 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series rigid/IMC conduit locknut, Malleable iron, 3-1/2 |
| Conduit/Cable Type | Standard |
| Trade Size | 3-1/2 " |
| Material | None |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Type | Standard |
| Grounding | No |
| Approvals | cUL |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |