Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Remke Industries Fittings
LN-350
Remke Industries Fittings
Locknut, 3-1/2in.NPT, Steel
This item cannot be canceled or returned
Description
Locknut, 3-1/2in.NPT, Steel
Specifications
Specifications
| Manufacturer Part Number |
LN-350 |
| Manufacturer |
Remke Industries |
| Family Series |
Remke Industries Fittings |
| Description |
Locknut, 3-1/2in.NPT, Steel |
| Trade Size |
3-1/2 " |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
LN-350
Remke Industries Fittings