1495D35
Hammond Manufacturing Enclosures, 1495 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1495D35

Hammond Manufacturing Enclosures, 1495 Series

1495D35

Hammond Manufacturing Enclosures, 1495 Series
Straight Column, 6in.Sq X 35in. Tall,
MFG Item Number
1495D35
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1495 Series
Item #
1495D35
Straight Column, 6in.Sq X 35in. Tall,

1495 Series Information

Specifications

Specifications
Manufacturer Part Number 1495D35
Manufacturer Hammond Manufacturing
Product Series 1495
Family Series Hammond Manufacturing Enclosures, 1495 Series
Description Straight Column, 6in.Sq X 35in. Tall, ANSI61 Gray, NEMA 12/13
Accessory Type Pedestal Column
Material Steel
Composition Metallic
NEMA Rating NEMA 12, NEMA 13
Net Weight 24 lbs
Gross Weight 24 lbs
Alternatives
WA66CCOL
WA66CCOL
Wiegmann Enclosures