15057
Simpson Electric Panel Meters & Gauges, Designer Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15057 Simpson Electric Panel Meters & Gauges, Designer Series, Panel Meter, 0-150AAC, 3.5in., 5AAC

MFG Item Number
15057

15057 Simpson Electric Panel Meters & Gauges, Designer Series, Panel Meter, 0-150AAC, 3.5in., 5AAC

MFG Item Number
15057
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Designer Series
Item #
15057
Panel Meter, 0-150AAC, 3.5in., 5AAC

Designer Series Information

  • Glass window
  • Optimum viewing
  • Rugged black plastic case
The Designer style analog panel meters have a sharp and clear scale, this uncluttered design offers maximum visibility in minimum required light. They also have a red knife‑edge pointer for precision readability.
  • High density black plastic
  • 1.5 second maximum response time



Specifications

Specifications
Manufacturer Part Number 15057
Manufacturer Simpson Electric
Product Series Designer
Family Series Simpson Electric Panel Meters & Gauges, Designer Series
Description Panel Meter, 0-150AAC, 3.5in., 5AAC Transformer Rated, Model 553, Iron Vane
Nominal Size 3.5 "
Scale Legend AC Amperes
Scale 0-150
Pointer Origin Zero Left
Input Signal 5 A AC
Accuracy 3 %
Operating Temperature -4-149 °F
Net Weight 0 lbs
Gross Weight 0 lbs