15DVE
Dart Controls Drives, 15 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
15DVE Dart Controls Drives, 15 Series, Drive, DC, 2A, 120/240VAC,
MFG Item Number
15DVE

15DVE Dart Controls Drives, 15 Series, Drive, DC, 2A, 120/240VAC,

MFG Item Number
15DVE
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, 15 Series
Item #
15DVE
Drive, DC, 2A, 120/240VAC,

15 Series Information

  • 1/40~1/25HP 12VAC INPUT 0‑11VDC OUTPUT
  • 1/20~1/12HP 24VAC INPUT 0‑22VDC OUTPUT
  • 1/6~1/3HP 120VAC INPUT 0‑90VDC OUTPUT
  • 1/6~2/3HP 240VAC INPUT 0‑180VDC OUTPUT
  • Non‑Regenerative
  • Chassis or NEMA 4/12 Enclosed
  • UL, cUL, CE Approvals
  • Armature Feedback
  • Adjustable Min/Max
  • Full Wave Bridge Supply

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The 15 Series is a general purpose, economical variable speed control for small DC and universal motor applications featuring: dual input voltages with a DC output current rating of 2 Amps, adjustable trimpot settings, and quick connect terminal pins. The 15 Series is available in two compact panel mount styles and a NEMA 4/12 enclosed model.



Specifications

Specifications
Manufacturer Part Number 15DVE
Manufacturer Dart Controls
Product Series 15
Family Series Dart Controls Drives, 15 Series
Description Drive, DC, 2A, 120/240VAC, 0-90VDC or 0-180VDC
AC Voltage 108-132 VAC, 216-264 VAC
Input Current 3.9 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 14-113 °F
Max Armature Current (DC) 3 A
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC
Regen No
Feedback Armature
Operator Controls Built In
NEMA Rating NEMA 12, NEMA 4
Approvals CE, cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 1.27 lbs
Gross Weight 1.27 lbs
Alternatives
KBWM-120
KBWM-120
KB Electronics Drives, KBWM Series
KBWM-240
KBWM-240
KB Electronics Drives, KBWM Series