Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KBWM Series Information
| Manufacturer Part Number | 9380 |
|---|---|
| Manufacturer | KB Electronics |
| Product Series | KBWM |
| Family Series | KB Electronics Drives, KBWM Series |
| Description | 9380, KBWM-120, 0-90VDC, .33 HP, Nema 1, DC Drive |
| Input Current | 5 A |
| Output Armature Voltage (DC) | 90 VDC |
| Phase | 1 |
| Output Field Current (DC) | 1 A |
| Operating Temperature | 32-122 °F |
| Max Armature Current (DC) | 3.5 A |
| Nominal Input Voltage | 120 VAC |
| Output Field VDC | 100 VDC, 50 VDC |
| Regen | No |
| Feedback | Armature |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Approvals | cUL, UL |
| Nominal Armature VDC | 90 VDC |
| Net Weight | 1.2 lbs |
| Gross Weight | 1.325 lbs |