LN-200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LN-200 Remke Industries Fittings, Locknut, 2in.NPT, Steel
MFG Item Number
LN-200

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LN-200 Remke Industries Fittings, Locknut, 2in.NPT, Steel

MFG Item Number
LN-200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
LN-200
Locknut, 2in.NPT, Steel

Series Information

Specifications

Specifications
Manufacturer Part Number LN-200
Manufacturer Remke Industries
Family Series Remke Industries Fittings
Description Locknut, 2in.NPT, Steel
Trade Size 2 "
Composition Metallic
Hazardous Location No
Net Weight 0.0755 lbs
Gross Weight 0.0755 lbs
Alternatives
146SL
146SL
Thomas & Betts Fittings, 140SL Series Series
16
16
Eaton's Crouse-Hinds series Fittings
146-TB
146-TB
Thomas & Betts Fittings