160450
Gems Sensors & Controls Sensors, LS-7 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
160450 Gems Sensors & Controls Sensors, LS-7 Series, LS-7 Series Level Switch
MFG Item Number
160450

160450 Gems Sensors & Controls Sensors, LS-7 Series, LS-7 Series Level Switch

MFG Item Number
160450
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-7 Series
Item #
160450
LS-7 Series Level Switch

LS-7 Series Information

  • No. 22 AWG
  • RoHS Compliance
  • SPST, 20VA Switch Rating
These low‑cost units are ideal for high volume use in small tanks and vessels. Engineered plastics construction offers broad compatibility in water, oils and chemicals.
  • Ideal for Oils and Fuel
  • Can rotate 180 Degrees

Videos

Specifications

Specifications
Manufacturer Part Number 160450
Manufacturer Gems Sensors & Controls
Product Series LS-7
Family Series Gems Sensors & Controls Sensors, LS-7 Series
Description LS-7 Series Level Switch
Float Type Horizontal Float
Contacts SPST
Connection Type Wire Leads
Composition Polypropylene
Diameter 17.46 mm
PSI Rating 100
Operating Temperature -40-225 °F
Approvals CE, CSA, UL
Net Weight 0.1055 lbs
Gross Weight 0.1055 lbs