CDAF-10

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CDAF-10 ILME Plugs & Receptacles, 10 PL FEMALE SCRW INS 16A
MFG Item Number
CDAF-10

CDAF-10 ILME Plugs & Receptacles, 10 PL FEMALE SCRW INS 16A

MFG Item Number
CDAF-10
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CDAF-10
10 PL FEMALE SCRW INS 16A

Series Information

Specifications

Specifications
Manufacturer Part Number CDAF-10
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 10 PL FEMALE SCRW INS 16A
Number of Contacts 10 Pole with Ground
Connection Configuration Female
Size 18-12 AWG
Current Rating 16 A
Voltage 250 V
Operating Temperature -40-125 °C
Wire Size Range 18-12 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.095 lbs
Gross Weight 0.095 lbs