Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16220B

Halex Fittings

16220B

Halex Fittings
Liquidtight Fitting, 2in., Straight,
MFG Item Number
16220B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
16220B
Liquidtight Fitting, 2in., Straight,

Series Information

Specifications

Specifications
Manufacturer Part Number 16220B
Manufacturer Halex
Family Series Halex Fittings
Description Liquidtight Fitting, 2in., Straight, Zinc Diecast, Multi-Piece Design, Non-Insulated
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B
Connection Type Compression
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 1.4 lbs
Gross Weight 1.4 lbs
Alternatives
LT200
LT200
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series
LT200DC
LT200DC
Eaton's Crouse-Hinds series Fittings, LT Series
LTQ200
LTQ200
Eaton's Crouse-Hinds series Fittings, LIQUIK Series