Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16315 Halex Fittings, Conduit Hub, 1-1/2in., Watertight,

MFG Item Number
16315

16315 Halex Fittings, Conduit Hub, 1-1/2in., Watertight,

MFG Item Number
16315
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
16315
Conduit Hub, 1-1/2in., Watertight,

Series Information

Specifications

Specifications
Manufacturer Part Number 16315
Manufacturer Halex
Family Series Halex Fittings
Description Conduit Hub, 1-1/2in., Watertight, Zinc Plated
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 1-1/2 "
Hub Size 1-1/2 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Die Cast Zinc
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.685 lbs
Gross Weight 0.685 lbs