16528-3
Eaton's Bussmann series Power Distribution Blocks, Series 16XXX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
16528-3 Eaton's Bussmann series Power Distribution Blocks, Series 16XXX Series, PWR TERM. BLK 6PK
MFG Item Number
16528-3

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

16528-3 Eaton's Bussmann series Power Distribution Blocks, Series 16XXX Series, PWR TERM. BLK 6PK

MFG Item Number
16528-3
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, Series 16XXX Series
Item #
16528-3
PWR TERM. BLK 6PK

Series 16XXX Series Information

  • Volts 600 V
  • Amps 175 to 1520 A
  • UL 94 V0 Flammability Rating
The 16XXX series are UL Recognized power distribution blocks offer a variety of lineside and loadside port configurations for greater flexibility in panel wiring and wire management. These blocks are UL Recognized to UL 1059 and rated for use in UL 508A industrial control panels. Blocks are factory configured in 1‑, 2 and 3‑pole versions, and have optional covers to enhance safety (order covers separately).

Specifications

Specifications
Manufacturer Part Number 16528-3
Manufacturer Eaton's Bussmann series
Product Series Series 16XXX
Family Series Eaton's Bussmann series Power Distribution Blocks, Series 16XXX Series
Description Eaton Bussmann series power distribution block, Flammability Rating UL 94-V0, 600 Vac, 600 Vdc, 840 A, Three-pole, Black, Molded Thermoplastic
Number of Poles 3
AC Voltage 600 VAC
Current Rating 840 A
Number of Inputs per Pole 2
Number of Outputs per Pole 8
Electrical Connection Box Lug/Box Lug
Mounting Panel Mount
Line Side Wire Range 600 kcmil-2 AWG
Output Wire Range (4) 3/0-6 AWG, (4) 4-14 AWG
Cover Included No
Color Black
Approvals CSA, UR
Comments UL508A
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
Alternatives
1453411
1453411
Marathon Special Products Power Distribution Blocks, 145 Series