75EET

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

75EET

Brush Fuses Fuses, EET Series

75EET

Brush Fuses Fuses, EET Series
FUSE, 75A, 690VAC
MFG Item Number
75EET
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, EET Series
Item #
75EET
FUSE, 75A, 690VAC

EET Series Information

  • 90~160 Amps
  • 660VAC/450VDC
  • For Semiconductor Protection
  • Center Bolted
  • UL, IEC, BS88 Approvals
EET Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised standard bs88 and IEC60269 Standards.

Specifications

Specifications
Manufacturer Part Number 75EET
Manufacturer Brush Fuses
Product Series EET
Family Series Brush Fuses Fuses, EET Series
Description FUSE, 75A, 690VAC
Fuse Type British Standard (BS88)
Current Rating 75 A
AC Voltage 660 VAC
DC Voltage 450 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 450 VDC, 200 kA @ 660 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Body Length 1.81 "
Approvals BS88, IEC, UL
Net Weight 0.1981 lbs
Gross Weight 0.006 lbs
Alternatives
170N3452
170N3452
Eaton's Bussmann series Fuses, 170N Series
M75911
M75911
Carbone Ferraz Fuses
F99572
F99572
Carbone Ferraz Fuses