17103000010
Pfannenberg Thermostats, FLZ510 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
17103000010 Pfannenberg Thermostats, FLZ510 Series, Thermostat, 32-140 Deg F, FLZ 510,
MFG Item Number
17103000010

17103000010 Pfannenberg Thermostats, FLZ510 Series, Thermostat, 32-140 Deg F, FLZ 510,

MFG Item Number
17103000010
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, FLZ510 Series
Item #
17103000010
Thermostat, 32-140 Deg F, FLZ 510,

FLZ510 Series Information

  • The FLZ series are available with N.C. / N.O. and changeover contacts. In combination with control cabinet heaters, they serve for temperature control inside the control cabinet.
  • In combination with filterfans, they provide for additional savings on energy, materials, and time. All in all, this results in greater reliability of the production process, reduced energy consumption due to need‑based use and improvement in the efficiency of the controlled heaters and filterfans.


Specifications

Specifications
Manufacturer Part Number 17103000010
Manufacturer Pfannenberg
Product Series FLZ510
Family Series Pfannenberg Thermostats, FLZ510 Series
Description Thermostat, 32-140 Deg F, FLZ 510, SPDT Output, DIN Mount, Suitable for Fan and Heater Control
Type Mechanical
Voltage 250 VAC
Nominal Voltage 240 VAC
Sensor Element Thermostatic Bimetal
Setting Range -4-179 °F
Connection Screw Clamps
Contact Type Change-Over
Operating Temperature -4-179 °F
Engineering Units Fahrenheit
Protection Rating IP20
Application Heating and Cooling
Approvals CE
Net Weight 0.1656 lbs
Gross Weight 0.19 lbs
Alternatives
01170.9-00
01170.9-00
Stego Thermostats, FZK 011 Series