01170.9-00
Stego Thermostats, FZK 011 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
01170.9-00 Stego Thermostats, FZK 011 Series, FZK 011 Thermostat, SPDT/change-over con
MFG Item Number
01170.9-00

01170.9-00 Stego Thermostats, FZK 011 Series, FZK 011 Thermostat, SPDT/change-over con

MFG Item Number
01170.9-00
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, FZK 011 Series
Item #
01170.9-00
FZK 011 Thermostat, SPDT/change-over con

FZK 011 Series Information

  • Wide Adjustment Range
  • High Switching Capacity
  • SPDT (Change‑Over) Contact
  • DIN Rail Mountable
  • UL;cUL;CE Approvals
The FZK 011 Mechanical Thermostat is used for controlling heating and cooling equipment, filter fans or signal devices where a higher degree of sensing accuracy is required. An integrated resistor (RF) can be connected to improve the switch temperature difference. The thermostat registers the surrounding air and can switch both inductive and resistive loads via snap‑action contact.

  • RoHS Compliant
  • IP20 Protection


Specifications

Specifications
Manufacturer Part Number 01170.9-00
Manufacturer Stego
Product Series FZK 011
Family Series Stego Thermostats, FZK 011 Series
Description FZK 011 Thermostat, SPDT/change-over contact, 120 VAC, 40-140°F, NC: 10A (4), NO: 5A(2)
Type Mechanical
Voltage 120 VAC
Nominal Voltage 120 VAC
Contact Arrangement NC, NO
Sensor Element Thermostatic Bimetal
Setting Range 40-140 °F
Mounting DIN Rail
Connection Screw Clamps
Contact Type Change-Over
Enclosure Plastic
Operating Temperature -4-176 °F
Engineering Units Fahrenheit
Protection Rating IP20
Application Heating and Cooling
Approvals CE, cUL, UL
Net Weight 0.1563 lbs
Gross Weight 0.1563 lbs