Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FLZ600 Series Information
| Manufacturer Part Number | 17207000000 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | FLZ600 |
| Family Series | Pfannenberg Hygrostats, FLZ600 Series |
| Description | Hygrostat, 40-90pct. RH, FLZ600, NCC Style, Suitable for Fan and Heater Control |
| Nominal Voltage | 240 VAC |
| Max Voltage | 240 VAC |
| Contact Type | Change-Over |
| Min Switching Capacity | 0.1 A |
| Max Switching Capacity | 4 A |
| Connection Type | 2 Pole Clamp |
| Composition | Non-Metallic |
| Operating Temperature | 30-140 °F |
| Mounting | DIN Rail |
| Material | Plastic |
| Protection Rating | IP30 |
| Approvals | cUL, UL |
| Net Weight | 0.155 lbs |
| Gross Weight | 0.185 lbs |