01220.0-00
Stego Hygrostats, MFR 012 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
01220.0-00 Stego Hygrostats, MFR 012 Series, MFR 012 Humidity control, change-over co
MFG Item Number
01220.0-00

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

01220.0-00 Stego Hygrostats, MFR 012 Series, MFR 012 Humidity control, change-over co

MFG Item Number
01220.0-00
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hygrostats, MFR 012 Series
Item #
01220.0-00
MFR 012 Humidity control, change-over co

MFR 012 Series Information

  • Efficient Condensation Control
  • Adjustable Relative Humidity Range
  • High Switching Capacity
  • DIN Rail Mountable
The MFR 012 electromechanical thermostat is designed to control the relative humidity inside enclosures. When connected to an enclosure heater (dehumidifier), it will energize the heater at the humidity set point in order to raise the dew point. This helps prevent damage and malfunction of electronic components caused by condensation and corrosion.


Specifications

Specifications
Manufacturer Part Number 01220.0-00
Manufacturer Stego
Product Series MFR 012
Family Series Stego Hygrostats, MFR 012 Series
Description MFR 012 Humidity control, change-over contact, 50-140% RH, max. capacity 5A / 230 VAC
Nominal Voltage 120 VAC, 24 VAC, 240 VAC
Max Voltage 250 VAC
Contact Type Change-Over
Min Switching Capacity 0.1 A
Max Switching Capacity 5 A
Connection Type 3 Pin Terminal
Composition Non-Metallic
Operating Temperature 32-140 °F
Mounting DIN Rail
Material Plastic
Protection Rating IP20
Approvals CE, UL
Net Weight 0.1438 lbs
Gross Weight 0.1438 lbs