175MD Series Information
| Manufacturer Part Number | 175MD |
|---|---|
| Manufacturer | ATC-Automatic Timing & Control |
| Product Series | 175MD |
| Family Series | ATC-Automatic Timing & Control Counters, 175MD Series |
| Description | Multi-Function Din Rail Mount Universal Supply Timer |
| Nominal Voltage | 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Voltage | 20-240 VAC, 20-240 VDC |
| Outputs | SPDT |
| Display Type | LCD |
| Function | Delay On Break, Interval, Interval after Break, Latching Relay, On Delay, Pulse Output, Single Shot |
| Termination | Screw Terminals |
| Mounting | DIN Rail |
| Protection Rating | IP40 |
| Approvals | UL |
| Comments | Protection Level IP40 for Casing and IP20 for Terminals |
| Net Weight | 0.1625 lbs |
| Gross Weight | 0.1625 lbs |