18182000011
Pfannenberg Fans, PF/PFA 20000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
18182000011 Pfannenberg Fans, PF/PFA 20000 Series, Rain Hood, N4X, PF-RH-20000-WD-SS,
MFG Item Number
18182000011

18182000011 Pfannenberg Fans, PF/PFA 20000 Series, Rain Hood, N4X, PF-RH-20000-WD-SS,

MFG Item Number
18182000011
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF/PFA 20000 Series
Item #
18182000011
Rain Hood, N4X, PF-RH-20000-WD-SS,

PF/PFA 20000 Series Information

Specifications

Specifications
Manufacturer Part Number 18182000011
Manufacturer Pfannenberg
Product Series PF/PFA 20000
Family Series Pfannenberg Fans, PF/PFA 20000 Series
Description Rain Hood, N4X, PF-RH-20000-WD-SS, Compatible w/4th Gen PF/PFA 2x000, 301 Stainless Steel
Material Stainless Steel
Approvals cULus
Comments Rainhood
Net Weight 3.99 lbs
Gross Weight 4.775 lbs