Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1819 |
|---|---|
| Manufacturer | Eiko |
| Family Series | Eiko Lamps |
| Description | LAMP |
| Type | Miniature |
| Voltage | 28 V |
| Shape | T3.25 Tubular |
| Base | BA9s Miniature Bayonet |
| Life Span | 2,500 Hrs |
| Net Weight | 0.054 lbs |
| Gross Weight | 0.054 lbs |