Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
AM 25 Slitter Series Information
| Manufacturer Part Number | PA1820 |
|---|---|
| Manufacturer | Paladin |
| Product Series | AM 25 Slitter |
| Family Series | Paladin Hand Tools, AM 25 Slitter Series |
| Description | Slitter and Stripper for Round Cable, 0.18in.-1.00in. |
| Type | Cable Stripper |
| Number of Pieces | 1 |
| Capacity | 1 " |
| Length | 5-1/4 " |
| Application | General Purpose, Cable |
| Insulated | No |
| Net Weight | 0.26 lbs |
| Gross Weight | 0.3725 lbs |