Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
18810000012 Pfannenberg Enclosures, PCBA SC 230/400AC Spare Part
MFG Item Number
18810000012
18810000012 Pfannenberg Enclosures, PCBA SC 230/400AC Spare Part
MFG Item Number
18810000012
Description
PCBA SC 230/400AC Spare Part
Specifications
Specifications
| Manufacturer Part Number |
18810000012 |
| Manufacturer |
Pfannenberg |
| Family Series |
Pfannenberg Enclosures |
| Description |
PCBA SC 230/400AC Spare Part |
| Accessory Type |
Control Board |
| Composition |
Non-Metallic |
| Window/Clear Cover |
No |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight |
0.545 lbs |
| Gross Weight |
0.895 lbs |
18810000012
Pfannenberg Enclosures