Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
18811100020 Pfannenberg Enclosures, Cooling Unit Fan 225 230V AC
MFG Item Number
18811100020
18811100020 Pfannenberg Enclosures, Cooling Unit Fan 225 230V AC
MFG Item Number
18811100020
Description
Cooling Unit Fan 225 230V AC
Specifications
Specifications
| Manufacturer Part Number |
18811100020 |
| Manufacturer |
Pfannenberg |
| Family Series |
Pfannenberg Enclosures |
| Description |
Cooling Unit Fan 225 230V AC |
| Accessory Type |
Axial Fan |
| Material |
Sheet Steel |
| Composition |
Metallic |
| Window/Clear Cover |
No |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight |
5.08 lbs |
| Gross Weight |
6.58 lbs |
18811100020
Pfannenberg Enclosures