18884000003

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
18884000003 Pfannenberg Enclosures, Capacitor 3.5uF 450VAC UL
MFG Item Number
18884000003

18884000003 Pfannenberg Enclosures, Capacitor 3.5uF 450VAC UL

MFG Item Number
18884000003
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
18884000003
Capacitor 3.5uF 450VAC UL

Series Information

Specifications

Specifications
Manufacturer Part Number 18884000003
Manufacturer Pfannenberg
Family Series Pfannenberg Enclosures
Description Capacitor 3.5uF 450VAC UL
Accessory Type Capacitor
Composition Non-Metallic
Window/Clear Cover No
NEMA Rating NEMA 12, NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, cULus
Net Weight 0.08 lbs
Gross Weight 0.095 lbs