19-SA
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

19-SA

Eaton's Crouse-Hinds series Fittings

19-SA

Eaton's Crouse-Hinds series Fittings
3 1/2 ALUMINUM LOCKNUT
Item Number
19-SA
MFG Item Number
19 SA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
19-SA
3 1/2 ALUMINUM LOCKNUT

Series Information

Specifications

Specifications
Manufacturer Part Number 19 SA
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series rigid/IMC conduit locknut, Aluminum, 3-1/2
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 3-1/2 "
Composition Metallic
Hazardous Location No
Approvals NEC/CEC
Net Weight 0.015 lbs
Gross Weight 0.18 lbs
Alternatives
149AL
149AL
Thomas & Betts Fittings, 140AL Series Series
19
19
Eaton's Crouse-Hinds series Fittings
19DC
19DC
Eaton's Crouse-Hinds series Fittings