19DC
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

19DC

Eaton's Crouse-Hinds series Fittings

19DC

Eaton's Crouse-Hinds series Fittings
3 1/2 ZINC DIE CAST LOCKNUT
MFG Item Number
19DC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
19DC
3 1/2 ZINC DIE CAST LOCKNUT

Series Information

Specifications

Specifications
Manufacturer Part Number 19DC
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series rigid/IMC conduit locknut, Zinc die cast, 3-1/2
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 3-1/2 "
Composition Metallic
Hazardous Location No
Approvals NEC/CEC
Net Weight 0.185 lbs
Gross Weight 0.19 lbs
Alternatives
19
19
Eaton's Crouse-Hinds series Fittings
19-SA
19-SA
Eaton's Crouse-Hinds series Fittings