FWH-125B
Eaton's Bussmann series Fuses, FWH Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FWH-125B Eaton's Bussmann series Fuses, FWH Series, 125A 500V AC TAG FUSE
MFG Item Number
FWH-125B

FWH-125B Eaton's Bussmann series Fuses, FWH Series, 125A 500V AC TAG FUSE

MFG Item Number
FWH-125B
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FWH Series
Item #
FWH-125B
125A 500V AC TAG FUSE

FWH Series Information

  • .25~1600 Amps
  • 500V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Manufacturer Part Number FWH-125B
Manufacturer Eaton's Bussmann series
Product Series FWH
Family Series Eaton's Bussmann series Fuses, FWH Series
Description Eaton Bussmann series FWH high speed fuse, 1000 Vac, 800 Vdc, 125A, 200 kAIC at 1000 Vac, 50 kAIC at 500 Vdc, None, High speed fuse, Blade end X blade end, Stud
Fuse Type American Seminconductor Type
Current Rating 125 A
AC Voltage 500 VAC
DC Voltage 500 VDC
Characteristic Semiconductor
Interrupt Rating 50 kA @ 500 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals CSA, UL
Net Weight 0.3351 lbs
Gross Weight 0.3351 lbs
Alternatives
FWH-125A
FWH-125A
Eaton's Bussmann series Fuses, FWH Series
A050F125
A050F125
Carbone Ferraz Fuses
A50P125-4
A50P125-4
Mersen Fuses
L50S125.V
L50S125.V
Littelfuse Fuses, L50S Series