Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1BS104 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuseblocks & Holders |
| Description | Eaton Universal fuse block, Modular, 600 A, 150, Celsius, 150, Celsius, Set screw, 200 kAIC, Tin-plated aluminum connector, Molded black phenolic base, Zinc-plated steel studs/nut/washer, Stud, 600 V, 4-500 kcmil Cu/Al |
| Fuse Type | Seminconductor |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |