1LFS101
Littelfuse Fuseblocks & Holders, 1LFS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1LFS101

Littelfuse Fuseblocks & Holders, 1LFS Series

1LFS101

Littelfuse Fuseblocks & Holders, 1LFS Series
MODULAR SEMICONDUCTOR BLOCK 100A
MFG Item Number
1LFS101
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, 1LFS Series
Item #
1LFS101
MODULAR SEMICONDUCTOR BLOCK 100A

1LFS Series Information


Specifications

Specifications
Manufacturer Part Number 1LFS101
Manufacturer Littelfuse
Product Series 1LFS
Family Series Littelfuse Fuseblocks & Holders, 1LFS Series
Description Littelfuse modular style semiconductor fuse blocks accommodate a wide range of semiconductor fuses. Blocks are provided in pairs with fuse mounting hardware.
Current Rating 100 A
Voltage 600 V
Poles 1
Fuse Type Seminconductor
Connection Type Box Lug
Mounting Screw Post
Composition Phenolic
Trip Indicator No
Reinforced No
Enclosed No
Approvals UR
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
1MS101
1MS101
Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series
1BS101
1BS101
Eaton's Bussmann series Fuseblocks & Holders