Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1PBS500 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | #14-500 SPLICE/REDUCER |
| Max Voltage | 600 V |
| Wire Size Range | 6 AWG-500 kcmil |
| Sealant Type | Plastisol |
| Color | Black |
| Material | Aluminum |
| Approvals | CSA, UL |
| Comments | In-Line Splice Reducer, Hex Key 3/8 |
| Net Weight | 0.67 lbs |
| Gross Weight | 0.67 lbs |